Sine SPS-20 Positive Displacement Pump (5 HP, 18 GPM Max)
Maso Sine Stainless Steel Positive Displacement Pump, model: SPS-20, ID 209, serial 10930SP-001. Reliance motor: 5 HP, 1730 RPM, 230/460V, 14/7 amps, 60 Hz, 3-phase. SPS2 specs: flow 0.03 gallons/rev, 217 PSI max, 18 GPM at max 600 rpm, 0.25 inch max particle size, 2 inch ports, -40F-212F temp range. Note this unit is direct drive and will need to have a VFD to slow the motor speed to 600 RPM or less.
Product Details
- Stock No: JBTC09
- Manufacturer: Sine
- Model: SPS-20
- Serial Number: 10930SP-001
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 18
- Max Speed RPM: 600
- Minimum Temperature (F): -40
- Maximum Temperature (F): 212
- Maximum Pressure MAWP (PSI): 217
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: Tri-Clamp
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: Tri-Clamp
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1730
- Motor Voltage: 230/460
- Motor Amps: 14/7
- Motor Hertz (Hz): 60
- Motor Phases: 3