J.C. Pardo & Sons Kettle - 135 Gallon
J.C. Pardo & Sons Kettle, Jacketed, Stainless Steel, 130 gallon, S/N 1312, Manufactured in 1972. Electric Syncro Gear Motor, S/N R 4442-03-750, 230/460 Volt, 3 Phase, 60HZ, 6.4/3.2 Amp, 45 final rpm, 2 hp, 1,710 rpm, Allowable steam 50, psi at 280° F. Gear Ratio is 37,600. Agitator is 36 in. H x 35 in. W, it has 8 blades, 6 of those 8 are 1 ¾ in. W x 15 in. L, and 2 are 1-¾ in. W x 6-¾ in. L. Number of inlets: (1) 1 1/2 in. Inside dimensions 38 in. W x 33 in. H. Overall dimensions 52 in. L x 42 in. W x 72 in. H.
Product Details
- Stock No: 95.IMS823.1
- Manufacturer: J.C. Pardo & Sons
- Serial Number: 1312
Tank Details