Metro Products (Langsenkamp) Paddle Pulper-Finisher

Metro Products (Langsenkamp) Paddle Pulper-Finisher

Metro Products (Langsenkamp) Paddle Pulper-Finisher. Model: 185S. S/N: P142. Infeed hopper dimensions: 8-1/2 in. L x 7 in. W. (2) 11 in. L x 1-1/2 in. W paddles. Mesh size: 1/8 in. Reeves Motor, 1 hp, 1725 rpm, 220/440 V, 3.5/1.95 amps, 60 Hz, 3 phase. Reeves Varidrive Module, size: 100-IVF-18, 1750 rpm (max), 583 rpm (min). Inlets: (1) 5 in. dia. infeed. Outlets: (1) 1-1/4 in. W x 4 in. H pulp discharge, (1) 1-1/2 in. dia. female ACME fitting (liquid). Overall dimensions: 46 in. L x 20 in. W x 46 in. H. (ACN120).

Product Details

  • Stock No: JDBP001.
  • Manufacturer: Metro Products (Langsenkamp)
  • Model: 185S
  • Serial Number: P142

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Metro Products (Langsenkamp) Paddle Pulper-Finisher