Baldor Motor - 40 HP

Baldor Motor - 40 HP

Baldor Motor. Serial no. 2/86. Cat no. M2539T. 40 Hp, 1760 Rpm, 230/460 V, 94/47 A, 60 Hz, 3 Phase. Frame: 324T. Overall dimensions: 2 ft. 10 in. L x 1 ft. 10-3/4 in. W x 1 ft. 7-1/2 in. H.

Product Details

  • Stock No: JG-FB07A
  • Manufacturer: Baldor
  • Serial Number: 2/86

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 94/47
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 324T

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 22.75
  • Height (Inches): 19.5

Additional Product Details

Baldor Motor - 40 HP