Fulscope Combustion Engineering Chart Recorder
Fulscope Combustion Engineering Chart Recorder. Model: ER/C. S/N: 1912JB00104A. Power supply: 120/240 V, 50/60 Hz, 60 VA MAX. Overall dimensions: 1 ft. 3 in. L x 5 in. W x 1 ft. 3 in. H.
Product Details
- Stock No: JHLC064.a
- Manufacturer: Fulscope
- Model: ER/C
- Serial Number: 1912JB00104A
Previous Refrigerant
Motor Details
- Motor Voltage: 120/240
- Motor Hertz (Hz): 50/60
Dimensions:
- Length (Inches): 15
- Width (Inches): 5
- Height (Inches): 15