Kecol Pumps Ltd. Drum Unloader
Kecol Pumps Ltd. Drum Unloader. Model: 800SSN. S/N: K3272. Job No. 071060. Maxiprime Air Supply Valve. S/N: 7156. MAWP: 150 psi @ 140°F. Follower plate dimensions: 20-1/2 in. dia. (plate), 23 in. dia. (scraper). Inlets: (1) 3 in. dia. port. (suction), (1) 1 in. dia. FNPT. (air) Outlet: (1) 2 in. dia. S-line fitting, (1) 1 in. dia. FNPT (air exhaust). Overall dimensions: 3 ft. 3 in. L x 2 ft. 6 in. W x 4 ft. H.
Product Details
- Stock No: JHLC299B.
- Manufacturer: Kecol Pumps Ltd.
- Model: 800SSN
- Serial Number: K3272