Loveshaw Corporation Little David Case Sealer

Loveshaw Corporation Little David Case Sealer

Loveshaw Corporation Little David Case Sealer. Model: LD7D. S/N: 198139127. Case capacity (with 2 in. wide CaseLocker ST Cartridge): 3 in. W x 22 in. H (min); 23 in. W x 22 in. H (max). Tapes boxes from 4-1/2 in. to 29 in. high. Operating speed: up to 80 fpm. Weight: 196.5 lbs (uncrated). Power supply: 110 V, 5 amps, 60 Hz, single phase. Baldor Motor, 1/4 hp, 1725 rpm, 115-208/230 V, 5/2.6-2.5 amps, 60 Hz, single phase. Boston Gear 700-Series Speed Reducer. This reliable case sealer for industrial environments seals a wide range of cases. Semi-automatic operation. Conveyor infeed/exit: 30 in. Overall dimensions: 51 in. L x 25 in. W x 66 in. H.(H17).

Product Details

  • Stock No: JJJA004.
  • Manufacturer: Loveshaw Corporation
  • Model: LD7D
  • Serial Number: 198139127

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 1725
  • Motor Voltage: 115-208/230
  • Motor Amps: 5/2.6-2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 51
  • Width (Inches): 25
  • Height (Inches): 66

Additional Product Details

Loveshaw Corporation Little David Case Sealer