Universal Wipe-on Label Applicator

Universal Wipe-on Label Applicator

Universal Wipe-on Label Applicator with Adjustable Stand. Model: L15. S/N 2268LWE. Electric: 120 VAC= +/-10%. Heavy duty clutch brake, variable speed, photoelectric label sensing, optional start and stop delay. Speed: Up to 1200" Per Min, web width: up to 6.5 in., label roll capacity: up to 12 in. OD. Dimensions: 19.5 in. W x 21 in. D x 22.5 in. H.

Product Details

  • Stock No: JJJA008.
  • Manufacturer: Universal
  • Model: L15
  • Serial Number: 2268LWE

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Universal Wipe-on Label Applicator