Weldotron Corporation 5200 Series L-Bar Sealer

Weldotron Corporation 5200 Series L-Bar Sealer

Weldotron Corporation 5200 Series L-Bar Sealer. Model: 5202. S/N:DN11752. Sealer dimensions: 28 in. L x 20 in. W. Maximum film width: 26 in. Power supply: 220 V, 30 amps, 60 Hz, single phase. Conveyor belt width: 16 in. Work table dimensions: 40 in. L x 30 in. W. Semi-automatic. Weldotron sealers provide dependable long term performance in continuous production environments. 5200 series wrappers incorporate push button pneumatic sealing and automatic package discharge. With sealing head hold-down and product take-away automatically controlled, the operator is free to load a new package while the preceding one is being sealed. Conveyor infeed/exit height: 36 in. H. Overall dimensions: 74-1/2 in. L x 40 in. W x 44 in. H. (ACN84a).

Product Details

  • Stock No: JJJA010.
  • Manufacturer: Weldotron
  • Model: 5202
  • Serial Number: DN117552

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Weldotron Corporation 5200 Series L-Bar Sealer