Stainless Steel Work Table 30 in. x 48 in.

Stainless Steel Work Table 30 in. x 48 in.

Stainless Steel Work Table. Working space area: 30 in. W x 48 in. L x 35 in. H. Material of construction: stainless steel. Features include a 4 in. backsplash and a 5-1/2 in. diameter hole ideal for mounting a small sink or appliance with a bottom mounted motor. (3) smaller holes are also present, (1) ¾ in. and (2) ½ in. Overall dimensions: 48 in. L x 30 in. W x 39-1/2 in. H.(H17)(ACN4a).

Product Details

  • Stock No: JJTT02
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Stainless Steel Work Table 30 in. x 48 in.