San Jamar Ultimate Gourmet Two-Tier Garnish Center

San Jamar Ultimate Gourmet Two-Tier Garnish Center

San Jamar Ultimate Gourmet Two-Tier Garnish Center. Capacity: (8) pint containers: 2-1/2 in. x 5 in. x 3 in. deep. 2 larger containers: 5-1/2 in. x 5-1/4 in. x 2.5 in. Material of constructions is 22 gauge, 304 stainless steel. This unit features 2 tiers both covered with Plexiglas plus two side attachments for additional storage. Overall dimensions: 1 ft. 9 in. L x 1 ft. W x 1 ft. 3/4 in. H.(ACN2).

Product Details

  • Stock No: JJTT12
  • Manufacturer: San Jamar

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

San Jamar Ultimate Gourmet Two-Tier Garnish Center