Stainless Steel Chopper-Grinder
Stainless Steel Chopper-Grinder. Number of rollers: 2. Roller dimensions: 1 ft. 1 in. dia. x 2 ft. 5-1/2 in. L. Distance between rolls: 1 in. Pulley diameter: 1 ft. 2 in. Inlets: (1) 2 ft. 6 in. L x 2 ft. 4-3/4 in. W infeed. Outlets: (1) 2 ft. 6 in. L x 2 ft. 4-3/4 in. W discharge. Overall dimensions: 4 ft. 5 in. L x 3 ft. 5 in. W x 1 ft. 10 in. H.
Product Details
- Stock No: JMB004a