Brown International Corporation Model 2503 Screw Finisher / Extractor

Brown International Corporation Model 2503 Screw Finisher / Extractor

Brown International Corporation Screw Finisher / Extractor. Model: 2503. Cylindrical screen chamber: 12 in. dia x 39 in. L. (14) flights on screw. Inlet: 3 in. Liquid outlet: 3 in. Pomace outlet: 20 in. x 5 in. Toshiba motor: 15 Hp, 1165 Rpm, 230/460 V, 40/20 A, 60 Hz, 3 phase. Final speed: 438 rpm. Input capacity: up to 200 gpm. The model 2503 screw finisher / extractor is adapted to extracting, finishing, de-watering, and separating varieties of fruits and vegetables to desired specifications with minimum damage to the solid. Overall dimensions: 7ft. 2in. L x 2ft. 7in. W x 3ft. 8in. H.(ACN806).

Product Details

  • Stock No: 120.JMB178.50
  • Manufacturer: Brown International Corp.
  • Model: 2503
  • Serial Number: 2505BA - 152

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown International Corporation Model 2503 Screw Finisher / Extractor