Brown International Corp. 2503 Screw Finisher/Extractor

Brown International Corp. 2503 Screw Finisher/Extractor

Brown International Corp. 2503 Screw Finisher/Extractor. Model: 2503, S/N: 2505BA-127. Stainless steel. Cylindrical screen chamber: 12 in. dia x 39 in. L. (14) flights on screw. Mesh size: 20. Product intake: hopper narrows from 13 in. x 12 in. opening to a 6 in. x 12 in. feed inlet. Liquid outlet: 2 in. Pomace outlet: 20 in. x 5-1/2 in. Motor: 10 hp. Final speed: 380 rpm. Input capacity: up to 200 gpm. The Brown Model 2503 Screw Finisher/Extractor is readily adapted to extracting, finishing, de-watering, and separating citrus products as well as other materials such as apricots, tomatoes, pears, apples, plums, grapes, and pineapple. Overall dimensions: 87 in. L x 30 in. W x 63 in. H.

Product Details

  • Stock No: 155.JMB195a.40
  • Manufacturer: Brown International Corp.
  • Model: 2503
  • Serial Number: 2506BA-127

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown International Corp. 2503 Screw Finisher/Extractor