Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.
1994 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161FFB-10, S/N: 101176-4. 316L Stainless steel plates: (118). Heat transfer surface area: Approx. 589 sq. ft. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Design pressure: 75 psig. Design temperature: 150 °F. Test pressure: 98 psig. Typical max water flow: Approx. 650 gpm. Outlets: (8) 3 in. s-line. Refer to PDF for previous application information. Overall dimensions: 89 in. L x 35 in. W x 84 in. H.
Product Details
- Stock No: JMB245bb.30
- Manufacturer: Paul Mueller Co.
- Model: AT16161FFB-10
- Serial Number: 101176-4
Heat Exchanger Details
- Heat Transfer Surface Area (SQ FT): 589
- Nominal Flow Capacity: 650
- Nominal Heat Transfer Capacity (BTU/HR): 3269317
- Plate Material: Stainless Steel
- Number of Plates: 118
- MAWP (PSI at temp): 75 psig @ 150 °F
- Inlets & Outlets Description: Outlets: (8) 3 in. s-line. Refer to PDF for previous application information
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 89
- Width (Inches): 35
- Height (Inches): 84
Additional Product Details
- Year of Manufacture: 1994