Stainless Steel Juice Thaw Tank - 350 Gallon

Stainless Steel Juice Thaw Tank - 350 Gallon

Stainless Steel Juice Thaw Tank. Previously used in a frozen juice drum thawing application. Tank outlet is designed to feed a rectangular inlet positive displacement pump. Stainless steel. Agitator blades: 23 in. W. Motor: 5 hp, 230/460 V, 1,745 rpm. Motor pulley dia: 4 in. Gear pulley dia: 9 in.; ratio 30; final rpm: 57.8. Outlets: 1 in. (jacket), 2-1/2 in. (side), 9 in. x 3 in. (bottom). Inlets: 2 in. (top jacket insulated), 2 in. ferruled (top), 5 in. sight glass. Top opening: 29 in. L x 30 in. W x 19 in. H. Overall dimensions: 81 in. W x 81 in. H.

Product Details

  • Stock No: JMB535A
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T

Dimensions:

  • Width (Inches): 81
  • Height (Inches): 81

Additional Product Details

  • Known Issues or Problems: Previously used in a frozen juice drum thawing application.

Stainless Steel Juice Thaw Tank - 350 Gallon