Schenk Stainless Steel Filter Press
Schenk Stainless Steel Filter Press. (4) Adjustable legs. Inlets: (3) 2-1/2 in. dia. NPT (male) threaded, (4) 2 in. dia. bevels. Outlets: (4) 2-1/2 in. dia. NPT (male) threaded with (2) 1 in. dia. valves. Overall dimensions: 15 ft. L x 36 in. W x 45 in. H.
Product Details
- Stock No: JME3
- Manufacturer: Schenk