Evapco ATC-1495B Evaporative Condenser Tower (1 tower units remaining, 747.5 Ton)
Year of Manufacture: 2007
Number Units in Package: 1 remaining (used to be 2 units, but sold one of the pair)
Nominal Tons: 747.5 TR*
Ammonia Tons: 530.5 TR*
Coil Volume: 101 ft3
CFM: 114900 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: PSIG
Pump Requirements (per unit): 7.5 HP 2,100 GPM
Pump Included? No, can purchase separately
Fan Details: 25HP
Top Dimensions: 20'2 L x 12'1 W x 9'8 H
Top Weight: 22,900 LBS
Bottom Dimensions: 20'2 L x 12'1 W x 8'3 H
Bottom Weight: 3,950 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Product Details
- Stock No: JMIC01
- Manufacturer: Evapco
- Model: ATC-1495B
- Serial Number: 7-323566
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 747.5
- Unit Ammonia Tons (TR): 530.5
- Unit Coil Volume (ft3): 101
- Unit CFM (CFM): 114900
Condenser Dimensions
- Top Length (Inches): 242
- Top Width (Inches): 145
- Top Height (Inches): 116
- Top Weight (LBS): 22900
- Bottom Length (Inches): 242
- Bottom Width (Inches): 145
- Bottom Height (Inches): 99
- Bottom Weight (LBS): 3950
Pump Details
- Pump Included? No
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 2100
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- # Motors: 1
- Motor Horsepower(HP): 25
Dimensions:
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2007
- Previously Used With: R717