Evapco ATC-2900B Evaporative Condenser (2900 Package Nominal Tons,1-25 HP Motor, 4 Tower Units)
Year of Manufacture: 2001
Number Units in Package: 2
Nominal Tons (total): 2900 TR*
Ammonia Tons (total): 2059 TR*
Coil Volume (total): 404 ft3
CFM (total): 452600 CFM
Nominal Tons (per unit): 725 TR*
Ammonia Tons (per unit): 514.75 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 113150 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: PSIG
Pump Requirements (per unit): 7.5HP 1,200 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP
Top Dimensions (per unit): 18.2" L x 12'1" W x 9'8" H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 18.2" L x 12'1" W x 8'3" H
Bottom Weight (per unit): 4,020 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Number Units in Package: 2
Nominal Tons (total): 2900 TR*
Ammonia Tons (total): 2059 TR*
Coil Volume (total): 404 ft3
CFM (total): 452600 CFM
Nominal Tons (per unit): 725 TR*
Ammonia Tons (per unit): 514.75 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 113150 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: PSIG
Pump Requirements (per unit): 7.5HP 1,200 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP
Top Dimensions (per unit): 18.2" L x 12'1" W x 9'8" H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 18.2" L x 12'1" W x 8'3" H
Bottom Weight (per unit): 4,020 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: JMIC03
- Manufacturer: Evapco
- Model: ATC-2900B
- Serial Number: M015331
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 4
- Package Nominal Tons (TR): 2900
- Package Ammonia Tons (TR): 2059
- Package Coil Volume (ft3): 404
- Package CFM (CFM): 452600
- Unit Ammonia Tons (TR): 514.75
- Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
- Top Length (Inches): 218.4
- Top Width (Inches): 145
- Top Height (Inches): 116
- Top Weight (LBS): 22900
- Bottom Length (Inches): 218.4
- Bottom Width (Inches): 145
- Bottom Height (Inches): 99
- Bottom Weight (LBS): 4020
Pump Details
- Pump Included? No
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1200
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Horsepower(HP): 25
Dimensions:
- Length (Inches): 218.4
- Width (Inches): 145
- Height (Inches): 215
- Weight (LBS): 26,920
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: Yes