Zalkin ROPP 6-Station Capper with Three Heads

Zalkin ROPP 6-Station Capper with Three Heads

Zalkin ROPP 6-Station Capper with Three Heads. Model: CA-6. S/N: 60385. PTO driven. Accepts 34mm caps. This unit has three heads installed, but has the ability to accept a total of six cap tightening heads. Maximum bottle height: 9-3/4 in. Conveyor aperture/clearance: 2-3/4 in. W x 9-3/4 in. L. Conveyor infeed/exit height: 35 in. Baldor DC Motor 1/4 hp, 83 final rpm, 90DCV, 2.4 amps. Candy Positioner. Model: POSI 2. S/N: 4841. 2 hp @ 1750 rpm, 72 lb/in. Overall dimensions: 79 in. L x 46 in. W x 93 in. H. FAD

Product Details

  • Stock No: JPSE846.
  • Manufacturer: Zalkin
  • Model: CA-6
  • Serial Number: 60385

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Zalkin ROPP 6-Station Capper with Three Heads