Amox Oxygen Generator

Amox Oxygen Generator

Amox Oxygen Generator. Model AV-ICI, S/N 0986126. 120 V, 10 amp, 1 phase. Compressed air is supplied at 100 psi, and filtered, separating nitrogen and oxygen. Oxygen is stored and supplied at 5 psi when valve is activated. Overall dimensions: 60 in. L x 31 in. W x 72 in. H.(H14).

Product Details

  • Stock No: JRW30.4
  • Manufacturer: Amox
  • Model: AV-ICI
  • Serial Number: 986126

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 31
  • Height (Inches): 72

Additional Product Details

Amox Oxygen Generator