FES 550B / 2516 Rotary Screw Compressor Package (Dunham-Bush 550-BX, 200 HP 460 V, FES Micro Control Panel)
FES / Dunham - Bush Screw Compressor Package. Model: 550-B / 2516. Capacity rating: 217 tons at 192 BHP using R-717(ammonia). Dunham - Bush compressor, model: 2516, Leak test pressure 313 psig, Hyd. test pressure 470. Displacement 1668 cfm. Vi setting: 2.4. Reliance Electric Industrial Co. motor, Duty Master: model: P44G4400B, 200 hp, 3750 rpm, 460V, amps: 220, 3 phase, 60 Hz. Oil separator: FES no. 79156. MAWP: 250 psi, MDMT 300 psi, MAWT: -20F, HD RAD 2:1, HD TK.375, SHL TK.375. Hours on compressor: 36,290. Overall dimensions: 12 ft. 7-3/4 in. L x 5 ft. W x 8 ft. 7 in. H.
Product Details
- Stock No: JSKS01
- Manufacturer: FES
- Model: 550B / 2516
- Serial Number: 79-0180-0305
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 550B / 2516
- Package SN: 79-0180-0305
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 1
- Compressor Model: 550-BX
- Compressor SN: 3031
- Compressor Run Time Hours: 36290
- Oil Separator Included? Yes
- Oil Separator National Board #: 803
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 200
- Motor RPM: 3750
- Motor Voltage: 460
- Motor Amps: 220
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 4441s
Dimensions:
- Length (Inches): 151.75
- Width (Inches): 60
- Height (Inches): 103
Additional Product Details
- Spec Sheet Available: Yes