Stainless Steel Screw Conveyor - 18 in. Diameter

Stainless Steel Screw Conveyor - 18 in. Diameter

Auger Stainless Steel. Maximum/minimum capacities: 30/20 cu. ft. Auger screw dimensions: 18 in. dia x 12 ft. 4-1/2 in. L. Auger is equipped with a 51 in. L x 41 in. W infeed hopper. Machine uses (2) Parker pneumatic cylinders to open two bottom discharge doors. Dorris Gear Box, 25 ratio. Inlets: 48 in. L x 19 in. W infeed. Outlets: 19 in. L x 19 in. W discharge. Shipping weight: 1566 lbs. Overall dimensions: 15 ft. 9 in. L x 41 in. W x 68 in. H.

Product Details

  • Stock No: 25.JWIMS-1a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Screw Conveyor - 18 in. Diameter