Crepaco Positive Displacement Pump (25 HP)
APV Crepaco Positive Displacement Pump. A.O. Smith Motor, 25 hp, 1771/1470/1765, 230/460-200/400-200 V, 62/31-72.2/36.1-68.1 amps, 60/50/60 Hz, 3 phase. Dodge TM Gear Reducer, 5.06 ratio, 350 rpm (final). Inlets: (1) 9 in. L x 6-1/2 in. W infeed. Outlets: (1) 4 in. dia. ACME fitting. Pump missing nameplate, rotors, seals, wing nuts. Overall dimensions: 6 ft. 4 in. L x 1 ft. 10 in. W x 2 ft. 8 in. H.
Product Details
- Stock No: KAAM0398.1a
- Manufacturer: Crepaco
Pump Details
- Pump Type: Positive Displacement
- Drive Ratio: 5.06
- Max Speed RPM: 350
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 9
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 4
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Smith Motors
- Motor Horsepower(HP): 25
- Motor RPM: 350
- Motor Voltage: 230/460
- Motor Amps: 62/31-72.2/36.1-68.1
- Motor Hertz (Hz): 60/50/60
- Motor Phases: 3
Dimensions:
- Length (Inches): 76
- Width (Inches): 22
- Height (Inches): 32
Additional Product Details
- Known Issues or Problems: Pump missing nameplate, rotors, seals. wing nuts