APV Crepaco Positive Displacement Pump with Stainless Steel Hopper- 750 Gallon

APV Crepaco Positive Displacement Pump with Stainless Steel Hopper- 750 Gallon

APV Crepaco Positive Displacement Pump with Stainless Steel Hopper- 750 Gallon. Baldor Industrial Motor, 15 hp, 1760 rpm, 208-230/460 V, 40-37/18.5 amps, 60 Hz, 3 phase. Speed Reducer, 5.0 ratio, 350 rpm (final). Inlets: (1) 9 in. L x 6-1/2 in. W infeed. Outlets: (1) 4 in. dia. ACME fitting. Overall dimensions (pump): 5 ft. 9-1/2 in. L x 1 ft. 10 in. W x 2 ft. 8 in. H. Overall dimensions: 8 ft. 9 in. L x 7 ft. 8 in. W x 11 ft. H.

Product Details

  • Stock No: KAAM0220.7a
  • Manufacturer: APV

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Positive Displacement Pump with Stainless Steel Hopper- 750 Gallon