Frick RWB II 134-E Rotary Screw Compressor Package

Frick RWB II 134-E Rotary Screw Compressor Package

1993 Frick RWB II 134E Rotary Screw Compressor Package. Model: RWB II 134E / TDSH193L1834D. Nominal rating: 303.4 TR / 324.9 BHP (20F suction / 95F condensing temp). At -40F / 95F, this model has a 73.5 TR / 223.4 BHP rating. Frick shell and tube heat exchanger, Shell and tube MAWP: 300 psi at 200ºF. Frick oil cooler. Frick oil filter housing. Frick RWBII Plus control panel. Variable Vi setting: 2.2 – 5.0. Displacement: 790 cfm. Compressor run time: 29,396 hrs. *Note: the engine has been removed and sold separately. We can offer this with a 460V electric motor if needed. (H11)(ACN602a-BC/Motor).

Product Details

  • Stock No: KBMW156C
  • Manufacturer: Frick
  • Model: RWB-II-134E
  • Serial Number: SO564MFMPTVAB3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RWB II 134-E Rotary Screw Compressor Package