Frick Horizontal Ammonia Receiver - 30 in. dia x 12 ft. L
1993 Frick Horizontal Ammonia Receiver – 30 in. dia x 12 ft. L. S/N: 105296. MAWP: 250 PSI at 200ºF, MDMT: -20ºF at 3.6 PSI. Estimated capacity: 450 gallons. Overall dimensions: 12 ft. 4 in. L x 3 ft. 2 in. W x 4 ft. 7 in. H.
Product Details
- Stock No: KBMW156E
- Manufacturer: Frick
- Serial Number: 105296
Tank Details
Micro Panel Details