President Hammer Mill with Stainless Steel Hopper- 60 Gallon

President Hammer Mill with Stainless Steel Hopper- 60 Gallon

President Hammer Mill with Stainless Steel Hopper- 60 Gallon. Model: 18765. S/N: 1. Type: 4K. Screen diameter: 21 in. Screen hole size: 3-16 in. Hammer Mill blade cover diameter: 13 in. Unit is equipped with (12) 5 in. x 1-1/2 in. mild steel cutting blades. Baldor Super-E Motor, 5 hp, 3500 rpm, 230/460 V, 11.2/5.6 amps, 60 Hz, 3 ph. Inlets: (1) 3 in. dia. port, (1) 7-3/4 in. dia. infeed. Outlets: 13 in. x 13 in. discharge (discharge height: 37 in.). Overall dimensions: 43 in. L x 39 in. W x 104 in. H.

Product Details

  • Stock No: 45.KGE27347.3
  • Manufacturer: President
  • Model: 18765
  • Serial Number: 1

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 2500
  • Motor Voltage: 230/460
  • Motor Amps: 11.2/5.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 43
  • Width (Inches): 39
  • Height (Inches): 104

Additional Product Details

President Hammer Mill with Stainless Steel Hopper- 60 Gallon