Hosokawa Bepex Rietz Disintegrator
Hosokawa Bepex Rietz Disintegrator. Model n/a. S/N RP-642027-A. Disintegrator Dimensions 25 in. Diameter x 9-1/2 in. H. Equipped with Cylindrical Screen. Screen Specifications: 21 in. Diameter x 9-1/2 in. H, 1/4 in. Screen Holes, (11) 17-1/2 in. L x 1-1/2 in. W x 3/4 in. Thick Impeller Blades. Equipment is mounted to a Triangular Frame. Lid is clamped to disintegrator. (2) 2 in. Inlets, (1) 4 in. Outlet. Toshiba Motor. Model B0752FLG3U3. S/N 00594308. Motor Specifications: 75 hp, 3,540 rpm, --/460 Volt, --/89 Amps, 60 Hz, 3 Phase, 365TS Frame, Max. Amb 40 Degrees Celsius. Overall Dimensions: 35 in. W x 72 in. L x 67 in. H.
Product Details
- Stock No: KII1.10
- Manufacturer: Hosokawa Bepex Rietz
- Serial Number: RP-642027-A