Groen Steam Jacketed Kettle- 80 Gallon

Groen Steam Jacketed Kettle- 80 Gallon

Groen Steam Jacketed Kettle- 80 Gallon. Model: F 80. S/N: 19816. Inside diameter: 32 in. 2-Piece removable flip-top lid. Product enters through top inlet port on one side of cover while other side can be used to monitor product or allow for easy cleaning. Inlets: (1) 2-1/2 in. inlet port on cover, (1) 1 in. threaded inlet for jacket. Outlets: (1) 1-1/2 in. threaded outlet port w/ manual open/close valve, (1) 1 in. threaded female pressure relief valve, (1) 1 in. threaded jacket exit port. Overall dimensions: 34 in. L x 32 in. W x 49 in. H.

Product Details

  • Stock No: KLPC203.3a
  • Manufacturer: Groen
  • Model: F 80
  • Serial Number: 19816

Tank Details

  • Tank Inlets & Outlets Description: Inlets: (1) 2-1/2 in. inlet port on cover, (1) 1 in. threaded inlet for jacket. Outlets: (1) 1-1/2 in. threaded outlet port w/ manual open/close valve, (1) 1 in. threaded female pressure relief valve, (1) 1 in. threaded jacket exit port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 32
  • Height (Inches): 49

Additional Product Details

Groen Steam Jacketed Kettle- 80 Gallon