Wiegmann Control Panel with 4 VFD Controllers - 2 HP

Wiegmann Control Panel with 4 VFD Controllers - 2 HP

Wiegmann, a division of Hubbell Incorporated (Delaware). Catalog number: N4303008. Industrial control panel enclosure, Issue no. A-1132. UL Listed. Type 4, 12, 13 enclosure. SA type 4, 12. Features four VFD motor controllers, GS2 Series: 2.0 HP 230V 3-phase. Box dimensions: 30 in. L x 10.5 in W x 24 in. H. Overall dimensions: 30 in. W x 35 in. L x 74.5 in. H.

Product Details

  • Stock No: KMCR69.3
  • Manufacturer: Wiegmann-Hubbell
  • Model: N4303008

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 2
  • Motor Voltage: 230
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 30
  • Height (Inches): 74.5

Additional Product Details

Wiegmann Control Panel with 4 VFD Controllers - 2 HP