BAC C1462N Evaporative Condenser (357 Nominal Tons,1-25 HP Motor)
Number Units in Package: 1
Nominal Tons (total): 357 TR*
Ammonia Tons (total): 253 TR*
CFM (total): 65100 CFM
Refrigerant: R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit): 5 HP 580 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP
Top Dimensions (per unit): 18'6L x 7'11W x 5'11H
Top Weight (per unit): 10,390 LBS
Bottom Dimensions (per unit): 18'6L x 7'11W x 6'9H
Bottom Weight (per unit): 5,290 LBS
Other Notes about machine: (ACN580-87)
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Nominal Tons (total): 357 TR*
Ammonia Tons (total): 253 TR*
CFM (total): 65100 CFM
Refrigerant: R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Pump Requirements (per unit): 5 HP 580 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP
Top Dimensions (per unit): 18'6L x 7'11W x 5'11H
Top Weight (per unit): 10,390 LBS
Bottom Dimensions (per unit): 18'6L x 7'11W x 6'9H
Bottom Weight (per unit): 5,290 LBS
Other Notes about machine: (ACN580-87)
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: KMPN01
- Manufacturer: BAC
- Model: C1462N
- Serial Number: 87100575
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 357
- Unit Ammonia Tons (TR): 253
- Unit CFM (CFM): 65100
- Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
- Top Length (Inches): 222
- Top Width (Inches): 95
- Top Height (Inches): 71
- Top Weight (LBS): 10390
- Bottom Length (Inches): 222
- Bottom Width (Inches): 95
- Bottom Height (Inches): 81
- Bottom Weight (LBS): 5290
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 580
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 25
Dimensions:
- Length (Inches): 222
- Width (Inches): 95
- Height (Inches): 152
- Weight (LBS): 15,680
- ACN: 580-870
Additional Product Details
- Spec Sheet Available: Yes