Safeline Powerphase Metal Detector
1997 Safeline Powerphase Metal Detector. Model: PPH/14x09/SS/100-300/HD/SLOWSPEEDMOD. S/N: 45469. M/C No: 333. Has a USDA approved, dual-frequency, Stainless Steel, PowerPhase, 100/300 Khz heavy duty wash down head, with a genuine PowerPhase Control Module installed. The dual frequency head allows for more applications having two operating frequencies available. Ref. ph: +02.96. Pwr/Dr. No: 060. M/C No: 333. Ref. ph: -00.68. Pwr/Dr. No: 055. Module S/N: 74760. Hardware version: V3C/S. Firmware version: XT1-10. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 115/230 V, 8/4 amps, 60 Hz. Boston Gear 700 Series Speed Reducer. Aperature 13-1/2 x 7. Conveyor infeed/exit height: 27 in. Overall dimensions: 24-1/2 in. L x 33 in. W x 41 in. H. (ACN275).
Product Details
- Stock No: KPSB279.70a
- Manufacturer: Safeline Inc.
- Model: PPH/14x09/SS/100-300/HD/SLOWSPEEDMOD
- Serial Number: 45469