Dean Products Inc. Immersion Bank Assembly
Dean Products Inc. Immersion Bank Assembly. S/N: 14405. MAWP: 238 psi @ 366 °F. Consists of (10) 15 ft. 8 in. L x 24 in. W heat transfer immersion sections. 304 SS. Reduces condensate build-up common with typical header and multiple header die-formed embossed plate heat exchangers. Reduces fatigue failure caused by condensate build-up and problems common to conventional pre-formed heat transfer surfaces. Applications include high pressure, high temperature, or corrosive environments. Inlets/outlets: 3 in. dia. ports. Overall dimensions: 16 ft. 3 in. L x 32 in. W x 23 in. H. (BB)
Product Details
- Stock No: KRZY003.
- Manufacturer: Dean Products Inc.
- Serial Number: 14405
Plate Chiller Details