Tri-Clover C218 Stainless Steel Centrifugal Pump - 7.5 HP

Tri-Clover C218 Stainless Steel Centrifugal Pump - 7.5 HP

Tri Clover Stainless Steel Centrifugal Pump – 7.5 HP. Model: C218MD21TS. Serial: V6341. Impeller diameter: 7 inches. Mounted on S/S Base. Motor specs: 7.5 HP, 3500 RPM, 230/460V, 20.8/10.4 Amps, 60 Hz, 3-phase. Inlet/Outlet: 2 in. / 1.5 in. tri-clamp.

Product Details

  • Stock No: KSLW475.1a
  • Manufacturer: Tri-Clover
  • Model: C218MD21TS
  • Serial Number: V6341

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover C218 Stainless Steel Centrifugal Pump - 7.5 HP