Waukesha Cherry-Burrell C216 Centrifugal Pump (7.5 HP, 280 GPM Max)

Waukesha Cherry-Burrell C216 Centrifugal Pump (7.5 HP, 280 GPM Max)

Waukesha Cherry-Burrell C-Series PURITI Pump. Model: C216. Serial 224810-98. Part number 0402. Maximum capacity at 3500 RPM: 280 GPM. Maximum head: 169 ft. Reliance motor: 7.5 HP, 3510 RPM, 230/460 Volts, 17.0/8.5 amps, 60 Hz, 3-phase. Includes S/S 2-wheel cart. Inlet/outlet: 2 / 1 inch tri-clamp.

Product Details

  • Stock No: KSLW604.2
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: C216
  • Serial Number: 224810-98

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 280
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3510
  • Motor Voltage: 230/460
  • Motor Amps: 17.0/8.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

Additional Product Details

Waukesha Cherry-Burrell C216 Centrifugal Pump (7.5 HP, 280 GPM Max)