Reco NSV-324B / Frick RDB-134 Booster Rotary Screw Compressor Package - 125 HP
Reco NSV-314B / Frick RDB-134 Booster Rotary Screw Compressor Package. Model: NSV-314B / RDB-134. Same machine as FRICK RDB-134. Frick rotary screw compressor, Model/SN: GDSL193L0004QQ. Refrigerant: last used with R-717 (Ammonia). Toshiba electric motor, 125hp, 3535 rpm, 230/460 V. Oil separator, MAWP: 150 psig @ 300ºF 225 test psig. MDMT: -20º F @ 150 psig. 1995 Chil-Con oil cooler. Reco control panel. Vi setting: 2.8. Displacement: 790 cfm. Compressor run time: 203.3 hrs. We are not sure if that is original hours, hours since last rebuild, or hours since a new meter has been installed. Overall dimensions 9 ft. 11 in. L x 4 ft. 4 in. W x 8 ft. 3 in. H.(H11).
Product Details
- Stock No: KWBF163.35
- Manufacturer: Reco
- Model: NSV-324B / RDB-134
- Serial Number: 19025-300
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details