Vertical Ammonia Intercooler - 48 in. Dia. x 6 ft. 5 in. H.
Vertical Ammonia Intercooler. Model: 12523. Approximate capacity: 725 gallons. Inside straight wall dimensions: 48 in. dia. x 6 ft. 5 in. H. Refrigerant: R-717 (Ammonia). Radius: 2:1 elliptical ends. Inlets: (1) 10 in. dia. port, (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 10 in. dia. port, (2) 2 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 5 ft. 8 in. L x 4 ft. 6 in. W x 12 ft. 4 in. H.(HB2)
Product Details
- Stock No: KWBF164
- Manufacturer: Not Specified
- Model: 12523
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 48
- Tank Length (Inches): 77
- Tank Estimated Capacity (Gallons): 725
- Tank Inlets & Outlets Description: (1) 10 in. dia. port, (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 10 in. dia. port, (2) 2 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 68
- Width (Inches): 54
- Height (Inches): 148