Reco Oil Separator - 17.8 Gallon

Reco Oil Separator - 17.8 Gallon

Reco Oil Separator. S/N: S-1735-1-3. Nat'l Bd: 3450. Approximate capacity: 17.8 gallons. Inside straight-wall dimensions: 11 in. dia. x 3 ft. 5 in. L. MAWP: 300 psi @ 300°F. Head thickness: .250 in. Shell thickness: .250 in. Radius: 2:1 elliptical ends. Inlets: (1) 2 in. dia. port, (1) 1 in. dia. NPT fitting (steam in). Outlets: (1) 2 in. dia. port, (1) 1 in. dia. NPT fitting (steam out). Overall dimensions: 3 ft. 5 in. L x 1 ft. 7 in. W x 9 ft. H.

Product Details

  • Stock No: KWBF190B
  • Manufacturer: Reco
  • Serial Number: S-1735-1-3

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reco Oil Separator - 17.8 Gallon