Reco Ammonia Accumulator - 50 in. Dia. x 7 ft. H
Reco Ammonia Accumulator. Nat'l Bd: 3843. Approximate capacity: 799 gallons. Inside straight-wall dimensions: 4 ft. 2 in. dia. x 7 ft. H. MAWP: 150 psi @ 300 °F. Inlets: (1) 6 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port, (1) 1-1/2 in. dia. FNPT fittings. (1) Liquid level float switch and (1) dual relief manifold. Overall dimensions: 5 ft. 6 in. dia. x 8 ft. 7 in. H.
Product Details
- Stock No: KWBF192.2
- Manufacturer: Reco
- Serial Number: W-943-3.1
Tank Details
Micro Panel Details
- Micro Control Panel Included?
- Micro Control Panel Manufacturer:
- Micro Control Panel Description: