Reco Ammonia Intercooler - 36 in. Dia. x 6 ft. 1 in. H.

Reco Ammonia Intercooler - 36 in. Dia. x 6 ft. 1 in. H.

Reco Ammonia Intercooler. Refrigerant: R-717 (Ammonia). Approximate capacity: 350 gallons. Inside straight–wall dimensions: 3 ft. dia. x 6 ft. 1 in. H. MAWP: 150 psi at 300ºF. Head thickness: .250 in. Shell thickness: .250 in. Radius: 2:1 elliptical ends. Inlets: (1) 6 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 6 in. dia. port, (2) 1 in. dia ports. (2) Refrigerant float valves. (2) Pressure relief valves mounted on a dual manifold valve. Overall dimensions: 5 ft. 6 in. L x 5 ft. 6 in. W x 10 ft. H.(HB2)

Product Details

  • Stock No: KWBF198.2
  • Manufacturer: Reco
  • Serial Number: W-943-11-1

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reco Ammonia Intercooler - 36 in. Dia. x 6 ft. 1 in. H.