Reco Ammonia Accumulator - 51 in. Dia. x 7 ft. 5 in. H

Reco Ammonia Accumulator - 51 in. Dia. x 7 ft. 5 in. H

Reco Ammonia Accumulator. Approximate capacity: 850 gallons. Inside straight wall dimensions: 51 in. dia. X 7 ft. 5 in. H. MAWP: 150 psi. at -20° to 300° F. Inlets: (1) 6 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 6 ft. L x 5 ft. 4 in. W x 10 ft. H.

Product Details

  • Stock No: KWBF203
  • Manufacturer: Reco
  • Serial Number: M857280-A

Tank Details

Micro Panel Details

  • Micro Control Panel Included?
  • Micro Control Panel Manufacturer:
  • Micro Control Panel Description:

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reco Ammonia Accumulator - 51 in. Dia. x 7 ft. 5 in. H