Dynaric Inc. DF11-SA Strapper

Dynaric Inc. DF11-SA Strapper

Dynaric Inc. Strapper. Model: DF11-SA. S/N: 9133. This strapper is a proven “workhorse” capable of over 37 strapping cycles per minute. It has a rugged Frame and roller table top construction. Arch size: 1 ft. 3 in. W x 1 ft. 4 in. H. Tension: Adjustable with external control: 10 to 250 lbs. Cycle initiation is by start switch. Infeed/Outfeed height: 2 ft. 7-3/8 in. Power requirements: 230 V, 60 Hz, 3 phase. This machine uses 3/8 in. strap. The dispenser is internally located which minimizes the required floor space. The strapping material is heat sealed for maximum seal efficiency. Overall dimensions: 3 ft. 8-3/4 in. L x 1 ft. 1-1/2 in. W x 5 ft. ¾ in. H.(ACN297).

Product Details

  • Stock No: KWBF342.1
  • Manufacturer: Dynaric Inc
  • Model: DF11-SA
  • Serial Number: 9133

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 44.75
  • Width (Inches): 13.5
  • Height (Inches): 60.75
  • ACN: 297

Additional Product Details

Dynaric Inc. DF11-SA Strapper