Toshiba High Efficiency Electrical Motor - 200 HP

Toshiba High Efficiency Electrical Motor - 200 HP

Toshiba High Efficiency Electrical Motor – 200 HP. Model: B2004VLF4UD. S/N: 9408197A. Motor specifications: 1770 rpm, 230/460 V, 232/464 amps, 60 Hz, 3 phase. Frame: 445T. Insulation class: F. Nema design: B. Code: G. Type: TIKK. Shaft diameter: 3 .375 in. Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W. x 2 ft. 3 in. H.(H10).

Product Details

  • Stock No: KWBF503B
  • Manufacturer: Toshiba
  • Model: B2004VLF4UD
  • Serial Number: 9408197A

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 200
  • Motor RPM: 1770
  • Motor Voltage: 230/460
  • Motor Amps: 232/464
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445T

Dimensions:

  • Length (Inches): 42
  • Width (Inches): 25
  • Height (Inches): 27

Additional Product Details

Toshiba High Efficiency Electrical Motor - 200 HP