Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72
Cherry-Burrell Votator Scraped Surface Heat Exchanger. Model: FP1A15. The Cherry-Burrell Votator offers blades to continuously scrape the inside surface of the heating chamber. The continuous scraping action protects foods from being burned on the heating surface. Typical applications are heating and cooling cheese sauce, pudding, caRam Industriesel, deboned meat, pet food, and fruit products. Inlets: (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 2 in. dia. port. (1) 1 in. dia. port. Overall dimensions: 7 ft. 11 in L x 1 ft. 11 in. W x 2 ft 7 in.
Product Details
- Stock No: KWBF506
- Manufacturer: Waukesha Cherry-Burrell
- Model: FP1A15
- Serial Number: 64-945
Votator & Heat Exchanger Details
- Number of Votator Tubes: 1
- Tube Diameter (inches): 6
- Tube Length (inches): 72
- Shaft, Blade and Scraper Description: The CherryBurrell Votator offers blades to continuously scrape the inside surface of the heating chamber. The continuous scraping action protects foods from being burned on the heating surface.
- Inlets & Outlets Description: Inlets: (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 2 in. dia. port. (1) 1 in. dia. port.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 95
- Width (Inches): 23
- Height (Inches): 31