Emerson Electric Motor - 15 HP

Emerson Electric Motor - 15 HP

Emerson Electric Motor. Model: AE52. Catalog No. H15E2D. ID No. L09-AE52-M. Special features: CC 030A. Motor specifications: 15 hp, 1770 rpm, 208-230/460 V, 40.7-37.6/18.8 amps, 60 Hz, 3 phase. Frame: 254T. Insulation class: F. Nema design: B. Code: 6. Type: FCT. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 10 in. L x 1 ft. 6 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: KWBF750B
  • Manufacturer: Emerson
  • Model: AE52

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Emerson Electric Motor - 15 HP