Leeson Electric Motor - 5 HP

Leeson Electric Motor - 5 HP

Leeson Electric Motor. Model: C215711FB8B. Catalog No: G140126-00. Motor specifications: 5 hp, 1170 rpm, 208-230/460 V, 17.6-8.9 amps, 60 Hz, 3 phase. Frame: 215T. Insulation class: F4. Nema design: B. Code: J. Enclosure: TEFC. Shaft diameter: 1-1/2 in. Overall dimensions; 1 ft. 7 in. L x 1 ft. 3 in. W x 11 in. H.

Product Details

  • Stock No: KWBF750G
  • Manufacturer: Leeson
  • Model: C215711FB8B

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 5
  • Motor RPM: 1170
  • Motor Voltage: 208-230/460
  • Motor Amps: 17.6-8.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

  • Length (Inches): 19
  • Width (Inches): 15
  • Height (Inches): 11

Additional Product Details

Leeson Electric Motor - 5 HP