Waukesha-Cherry Burrell 2085 Centrifugal Pump

Waukesha-Cherry Burrell 2085 Centrifugal Pump

Waukesha-Cherry Burrell Centrifugal Pump. Model: 2085. S/N: 26160000. Impeller diameter: 6 in. WEG Electric Motor: 20 hp, 3535 rpm, 208-230/460 V, 53.2-48.1/24.1 amps, 60 Hz, 3 phase. Flow rate up to 550 gpm depending on fluid pumped and feet of head. Inlet: 3 in. S-line. Outlet: 2 ½ in. S-line. Overall dimensions: 2 ft. 4 in. L x 1 ft. 6 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: KWBF750H
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2085
  • Serial Number: 26160000

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha-Cherry Burrell 2085 Centrifugal Pump