Ideal Electric Motor-5 HP

Ideal Electric Motor-5 HP

Ideal Electric Motor- 5 HP. S/N: 179859. Motor specifications: 1740 rpm, 220/440 V, 13.2/16.6 amps, 60 Hz, 3 phase. Frame: 254. Code: G. Shaft diameter: 1 in. Overall dimensions: 1 ft. 7 in. L x 1 ft. 3 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: KWBF750M
  • Manufacturer: Ideal
  • Serial Number: 179859

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ideal Electric Motor-5 HP