Ideal Electric Motor - 5 HP

Ideal Electric Motor - 5 HP

Ideal Electric Motor. Motor specifications: 5 hp, 1740 rpm, 220/440 V, 13.2/6.6 amps, 60 Hz, 3 phase. Nema design: B. Code: G. Type: A. Shaft diameter: 1 in. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3 in. W x 10 in. H.

Product Details

  • Stock No: KWBF750T
  • Manufacturer: Ideal
  • Serial Number: 179861

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ideal Electric Motor - 5 HP